SKU:
UVX9631013T
MPN:
6292347
£59.99
Ex VAT
£71.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Highly polyvalent non-magnetic safety boot for industry. Full-grain leather upper, reflectors, derby cut adapted to all foot shapes, reduced number of seams. Waterproof leather collar and gusset 1 mm thick, comfort foam 3 mm thick. Plastic eyelets. Rubber MACSOLE ® 1.0 sole, exceptional grip, resistant to oils and hydrocarbons, resistant to heat on contact (HRO), rubber-coated end piece. Microgrip profile adapted to winter conditions. Orange textile mesh lining , highly abrasion-resistant, very good absorption of water vapour, quick-dry.
• Toecap: metal-free HPC 200
• Penetration-resistant mid-sole: metal-free
• Insole: PU, removable, anatomical, perforated. Ultra microfibre upper, highly abrasion-resistant, allows good wicking of perspiration.
• Weight: 680g (size 42)
• Conforms to EN ISO 20345: 2011 - S3 CI HI HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
EAN | 3523996400274 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 6264002 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Cold-Insulation Energy-Absorption Fuel-Resistant Heat-Insulation Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Heckel Macsole |
Shoe Size | 12 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |