£69.99
Ex VAT
£83.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Suxxeed Offroad High Safety Boots with a composite design to offer a flexible and lighter wear whilst maintaining the protection of the foot surface 100%. The boots conduct less cold and heat than a metal sole with a PU2D sole with great excellent shock absorption
Features and Benefits
• Black oiled grain leather which is resistant to water
• GRIPSTEP profile and pronounced heel for ladders and stairs
• Hydrocarbon, oil and chemical resistant
• Injection moulded PU scuff cap
• Antistatic
• Antimagnetic design with non-metallic eyelets and hooks
• Removable insole which is anatomically shaped and hygienic. Bottom layer open cell foam for quick drying and good moisture absorption
• Grooves at the back and forefoot area for better grip
• Number of seams reduced for less pressure points and better water resistance
• Reflective elements for visibility
• Abrasion resistant vamp non-woven lining
• Polyester mesh 3D quarter lining offers quick drying and excellent breathability
• Padded tongue with gussets which is water resistant and keeps debris out
• Compact and soft collar for better protection and comfort
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Heckel |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 67203 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Cold-Insulation Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Suxxeed Offroad |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |