SKU:
CCK9632420S
MPN:
CF5BL11
£38.49
Ex VAT
£46.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These slip-on black leather safety boots offer robust protection and convenience, perfect for construction and industrial settings. Featuring a 200-joule steel toe cap, steel midsole, and PU/rubber outsole resistant to heat (up to 300°C), acids, oils, and alkalis, they guard against various hazards. The water-resistant leather upper, shock-absorbing heel, and anti-static, slip-resistant sole enhances safety and comfort, meeting EN ISO 20345:2011 S3 SRC standards. With a four 'D' ring design for quick wear and a sleek appearance, these boots combine durability and style, ideal for demanding environments where safety and ease of use are essential.
Features and Benefits
• Quick slip-on design allows for easy wear, saving time on the job
• Comprehensive hazard resistance protects against heat, acids, oils, and alkalis, making it suitable for harsh environments
• Shock-absorbing heel enhances comfort and reduces fatigue during long hours
• Rugged water-resistant leather keeps feet dry and secure in wet conditions while maintaining durability
• Black leather finish provides a sleek, professional appearance suitable for industrial and construction settings
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Beeswift Click Original Workwear |
Closure Type | Laces |
Colour | Black |
EAN | 5030566150623 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | Yes |
MFR Part No. | CF5BL |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Heat-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |