SKU:
CCK9632420L
MPN:
CF5BL08
£38.49
Ex VAT
£46.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Slip on metatarsal men's black leather safety boots.
Features:
-4 'D' Ring Boot.
-PU/Rubber
-200 Joule steel toe cap
-Steel midsole protection
-Heat resistant PU/Rubber sole to 300C
-Sole also resistant to acids, oil and alkalis
-Shock absorber heel
-Anti-static
-Heat resistant to 300°C
-Slip resistant
-Water resistant leather upper
-Conforms to EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Beeswift Click Original Workwear |
Closure Type | Laces |
Colour | Black |
EAN | 5030566150593 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | Yes |
MFR Part No. | CF5BL |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Heat-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |