£59.99
Ex VAT
£71.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
This lightweight safety boot offers durable protection and comfort for demanding work environments like construction and logistics. Featuring a water-repellent leather upper, breathable polyamide lining, and a non-metallic composite toecap, it ensures impact resistance while staying lightweight. The anti-penetration midsole guards against sharp objects, and the dual-density TPU/PU sole provides excellent grip and flexibility. Its Air Footbed with EVA and fabric is moisture-wicking, anti-bacterial, and antistatic, enhancing all-day comfort. Complying with EN ISO 20345 standards, this boot is designed for tough conditions, combining a professional look with practical features suited for industrial settings.
Features and Benefits
• Lightweight composite toecap offers impact protection without added weight
• Water-repellent leather upper keeps feet dry in wet conditions
• Breathable, anti-bacterial polyamide lining wicks moisture and reduces odours
• Dual-density TPU/PU sole provides excellent grip, flexibility, and durability
• Antistatic Air Footbed with EVA ensures comfort, cushioning, and moisture control for long wear
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Grey |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 20630-000 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Modigliani |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |