SKU:
VFT9632602C
MPN:
VR602.01/05
£79.99
Ex VAT
£95.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The honey, Puma series Nubuck safety boots are comfortable and innovative. Available from size 3 to 13 UK, the boots boast a new and improved cut away scoop collar, a lightweight metal-free design atop an improved shock absorbing footbed and IGS rubber sole unit that ensures superb grip on all surfaces and increased cushioning underfoot.
Features and Benefits
• The honey Nubuck upper with cut away scoop collar allows easy foot access and enhanced wearer comfort
• Lightweight and metal-free, with non-snagging eyelets
• Shock absorbing footbed and increased underfoot cushioning also ensures wearers are comfortable
• The IGS rubber sole unit equips wearers with superb grip on all surfaces and is heat resistant up to 300°C
• Available in a range of sizes to ensure you find the right fit
• Composite toe cap is non-sparking, thermal insulated and impact tested up to 200 Joules for maximum protection
Typical Applications
• Construction
• Warehousing
• Agriculture
Standards
• EN ISO 20345:2011 S3 HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | V12 Footwear |
Closure Type | Laces |
Colour | Honey |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | VR602.01/05 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Puma |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |