£29.49
Ex VAT
£35.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Suitable for most industrial applications.
• Colour: Black
• Size Range: 3-13
• Weight: 600 grams
• Standard: EN ISO 20345:2011 S3 SRC
• Upper: Breathable, Leather with PU Tongue and Collar. (Leather 1.8-2.2mm).
• Inner Lining: Abrasion Resistant, Moisture Wicking Textile.
• Toe Cap: Steel Toe Cap Resistant to 200J.
• Midsole: Stainless Steel Midsole - Min. 1100N.
• Sole Unit: Lightweight PU Parabolic Soling System with Anti-static Properties, Shock Absorption, Heat Resistance to 120°C and SRC rated Slip Resistance.
• Footbed: Moisture Wicking, Breathable, and Washable Footbed.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Perf |
Closure Type | Laces |
Colour | Black |
EAN | 5060476650487 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB250 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S3 |
Series | Riva High |
Shoe Size | 7 |
Shoe Style | Chukka |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |