Himalayan

STORMHI, Unisex Safety Boots Size 13, Black, Leather, Water Resistant

SKU:

HIM9630465Q

MPN:

5210

£64.49

Ex VAT

£77.39

Inc VAT

IN STOCK (1)

    Product Details

    Fully waterproof, anti-static, hi cut composite safety boots. Designed with hardwearing leather upper and composite mid sole/top cap to ensure defence against impact, compression, heat, water, and prevent slips.


    Features and Benefits
    • Fully enclosed heel for complete waterproof protection
    • Robust toe cap protection up to 200 Joule with highly resistance kick off plate and cuff cap
    • Metal free composite toe designed to protect from impact and compression
    • Composite metal free mid-sole capable of penetrating from resistance up to 1100 newtons
    • High 8-inch padded collar for ultimate comfort
    • Outer heat resistance up to shield up to 300 °C
    • Quick and easy fitting with pull on tab design
    • Anti-static and oil protection properties to suit a range of settings
    • Protective energy absorbing seat region heel for added safety
    • Slip resistant design suitable for both wet and dry settings


    Typical Applications
    • Indoor/outdoor
    • Wet/dry environments
    • Hot/cold settings


    Notes
    • Metal Free
    • Range of sizes available
    • Approved: BS EN ISO:20345:2011 (clause no:5.3.5.2)


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Himalayan

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    5210-13

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Waterproof

    Safety Classification

    S3

    Series

    StormHi

    Shoe Size

    13

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Fibreglass

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No