SKU:
PBL9631055A
MPN:
PB53-BLBU-03
£49.99
Ex VAT
£59.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Upper: Breathable, Full Grain Leather with Textile Tongue and Collar (Leather 1.8-2.0mm).
Inner Lining: B-dry Abrasion Resistant, Moisture Wicking Textile.
Toe Cap: Lightweight Fibre Glass Toe Cap Resistant to 200J.
Midsole: Textile Pierce Resistant Midsole - Min. 1100N.
Sole Unit: Lightweight, Injected Dual Density PU/PU Soling System with Anti-static Properties, Shock Absorption, Heat Resistance to 120°C and SRC rated Slip Resistance.
Footbed: Moisture Wicking, Breathable, and Washable Footbed.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Performance Brands |
Closure Type | Laces |
Colour | Blue |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | PB53-BLBU-03 |
Midsole Material | Textile |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S3 |
Series | Tornado |
Shoe Size | 3 |
Shoe Style | Hiker |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |