SKU:
LSP9630012W
MPN:
VS360
£96.45
Ex VAT
£115.74
Inc VAT
2 Variations Available
Product Details
Product Specification
The Track unisex safety hiker boot is metal free and features a high slip resistance rating SRC sole which gives great grip.
This extremely popular hiker trainer is very tough and has a Flexlite TM Sole Unit which is a triple density Phylon/Rubber.
Moisture Wicking and allows good air circulation for all day comfort.
Complies to EN ISO 20345:2011 S1P SRC safety standards.
Features:
Hardwearing Rubber Toe Buffer with recessed stitching
Durable and breathable
Wide fitting Composite toecap, resistant to impact of 200 joules
Heat resistant to approx 300 degrees C
Anti Static
Sole resistant to Acid, Alkali, Oil and Hydrocarbons
Flexible composite midsole
EN ISO 20345:2011 S1P SRC
Sizes: 3 - 13
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | V12 Footwear |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | VS360 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Fuel-Resistant Oil-Resistant Slip-Resistant |
Safety Classification | S1P |
Series | Track |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Vegan | No |
Wide Fitting | No |