SKU:
VFT9632501A
MPN:
V1501.01/03
£82.99
Ex VAT
£99.59
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
These high-performance safety boots are lightweight and comfortable. The metal-free design incorporates a composite midsole and toecap, which delivers the same impact and penetration protection as the heavier steel counterpart.
Water-resistant and breathable, the super traction sole delivers excellent grip to keep you on your feet in wet and oily conditions, while the shock-absorbing heel reduces leg and foot fatigue during prolonged wear.
Features and Benefits
• Constructed with a full-length footbed for user comfort
• Lightweight composite midsole and toecap for excellent durability and comfort
• Waterproof, breathable lining to keep the feet dry and comfortable
• Shock absorbing heel enhances wearer safety
• Non-leather construction is completely Vegan friendly
• IGS rubber sole ensures superb grip on all surfaces
• Available in a wide range of sizes
Standards
• EN ISO 20345:2011 S3 HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | V12 Footwear |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | V1501.01/03 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Caiman |
Shoe Size | 3 |
Shoe Style | Hiker |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Fibre |
Vegan | Yes |
Water Resistant | WR |
Wide Fitting | No |