£77.99
Ex VAT
£93.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The brown dealer safety boots from Ambler Safety® fits well and includes a pull on hook for ease of wear and removal. This boot has antistatic properties and a rubber PU sole for enhanced comfort.
Features and Benefits
• Crazy horse leather upper is water resistant to keep the feet dryer in wet weather
• Wide fit design for comfort
• Elastic side gussets are flexible to prevent irritation
• Steel midsole protects against puncture injuries
• Steel toe cap provides up to 200 Joules protection against impact and crushing
• Rubber outsole is hardwearing and oil resistant to keep you on your feet in slippery conditions
• Outsole is touch heat resistant to 300°C
• Energy absorbent heel reduces joint fatigue during prolonged wear
• Removable EVA footbed provides excellent comfort
• Boot lining is moisture-wicking to provide breathable comfort
Typical Applications
• Warehouse
• Construction
Standards
• EN ISO 20345:2011 S3 HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Amblers Safety |
Closure Type | Slip-On |
Colour | Brown |
EAN | 5038601002555 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 08154-07479-02 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 7 |
Shoe Style | Dealer |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |