SKU:
COF9638730D
MPN:
12613-000.W39
£51.99
Ex VAT
£62.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Strong breathable, S3, src, supportive water repellent full grain leather safety boot.
Features and Benefits
• Lining developed using an antibacterial three-dimensional, breathable SANY-DRY® 100% polyester fabric that absorbs and releases the moisture to keep feet comfortable and dry
• EVA and nitrile special compound footbed for high bearing capability
• Thermoformed, punched, anatomic and coated with highly breathable fabric for moisture free wear
• Metal free tough polyurethane/TPU sole
• Strong lace up high boot with 200J resistance and non-metallic top cap for complete protection
• EN ISO 20345:2011 S3 SRC
Typical Applications
• Industrial
• Metal free environments
Notes
• Width: 10 mondopoint
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 12613-000.W39 |
Midsole Material | Anti Perforation Textile |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Perforation-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Wanda |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |