SKU:
COF9630656N
MPN:
FW390-000.W43
£41.49
Ex VAT
£49.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
For the best combination of comfort and safety, the Weddell S3 SRC safety boot delivers every time. Lined with breathable, moisture wicking fabric, these boots keep the feet comfortable and dry in all environments.
The metal-free construction ensures a lightweight boot with zero perforation on the midsole, while the fiberglass toecap resists up to 200 joules of impact for the toughest of workplaces.
Features and Benefits
• Evanit® footbed has a high bearing capacity with anti-static properties
• SANY-Dry® polyester internal lining is abrasion resistant for user comfort
• Water-repellent and suitable for all weathers
Standards
• EN ISO 20345:2011 S3 SRC
Notes
• Upper material: Water repellent leather
• Toe cap material: Fibreglass
• Midsole material: Composite
• Sole material: Polyurethane (dual density)
• Toe impact protection: 200J
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | Weddell-SZ9 |
Midsole Material | Anti Perforation Textile |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Weddell |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |