SKU:
HNW9605422D
MPN:
1032179
£5.79
Ex VAT
£6.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Millennia 2G is a comfortable, sporty design safety spectacle, which offers excellent visibility thanks to fog and scratch-resistant technology. This superior quality is ideal for low-light conditions where fogging is a regular occurrence.
Features and Benefits
• Anti-fog coating on the inside maintains visibility in cold or humid environments
• Soft, comfortable nose pads prevent the eyewear from slipping
• Excellent peripheral vision for minimal obstruction and hazard awareness
• Extremely scratch-resistant on the outside for a durable product
• Large lens coverage wraps both peripherally and along the cheeks for added protection
• Supple temples eliminate pressure points and reduce user fatigue
• Metal-free dielectric design for usage in multiple environments
• Each Millennia 2G spectacle is supplied with a flexicord retainer
• Absorbs 99.9% of UV radiation for outdoor safety
Standards
• CE Category II
• EN166 FT CE
• EN170
• EN172
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550321799 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Nylon |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 1032179 |
Resistance Features | Anti-Fog Scratch-Resistant UV-Resistant |
Series | Millennia |
UNSPSC Code | 46181802 |