£28.99
Ex VAT
£34.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Shield your child's eyes from digital strain with the Blue Light Protection Glasses for Kids. In a world dominated by screens, these glasses seamlessly combine style and comfort, making them an essential accessory for various screen activities, from online learning to gaming. Beyond fashion, these glasses actively safeguard your child's well-being, preventing headaches, sleep disturbances, and discomfort associated with prolonged screen time.
Features and Benefits
• Crafted from resilient TR90 material for lasting durability
• Polycarbonate lenses offer both resistance and crystal-clear optical clarity
• Embedded ProBlu technology shields eyes from 100% of harmful blue light at 420nm and 82% at 445nm
• Anti-reflective coating ensures glare-free vision in all conditions
• Unisex round shape merges style with versatility, appealing to a broad range of tastes
• A robust combination of materials and technology safeguards eyes while providing comfort
Contents
• 1x blue light protective glasses
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions
Typical Applications
• Screen time activities
• Education
Standards
• ISO 12312-1
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740013950 |
ECLASS Code | 40019121 |
Frame Colour | Black Red |
Frame Material | Acetate |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | PRBMIAM108 |
Resistance Features | Bluelight |
Series | MIAMI |
UNSPSC Code | 46181802 |