£43.49
Ex VAT
£52.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The OSLO Blue Light Protective Glasses for men have a vintage-inspired design for a bold style. ideal for extensive screen use, these glasses shield against digital eye strain, headaches, and sleep disturbances. Whether you're working, scrolling, or binge-watching, the OSLO glasses offer a stylish solution to safeguard your eyes in our screen-dominated world.
Features and Benefits
• Hybrid metal and acetate frame for a perfect blend of durability and style
• Polycarbonate lenses provide exceptional resistance and crystal-clear optical clarity
• Embedded ProBlu technology shields eyes from harmful blue light at 420nm and 82% at 445nm
• Anti-reflective coating ensures glare-free vision in all situations
• Vintage men's style offers a timeless and sophisticated look
• A powerful combination of materials and technology for enduring comfort and eye protection
Contents
• 1x blue light protective glasses
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions
Typical Applications
• Office work
• Screen time
Standards
• ISO 12312-1
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740014117 |
ECLASS Code | 40019121 |
Frame Colour | Black Tortoise |
Frame Material | Acetate |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | PRBOSLO100 |
Resistance Features | Bluelight |
Series | OSLO |
UNSPSC Code | 46181802 |