£7.99
Ex VAT
£9.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Discover the RUSH+ SMALL Bollé safety glasses, meticulously designed for those with narrow faces seeking optimal fit and style. Boasting a sporty design and bi-material temples, these glasses offer contemporary aesthetics without compromising safety.
Features and Benefits
• Designed to provide a snug fit and reliable eye protection
• The ultra-flexible coloured temples enhance wearer comfort
• The non-slip adjustable bridge provides a secure fit
• The exclusive PLATINUM coating provides anti-scratch and anti-fog capabilities
• Protects the eyes against high-speed particles at high temperatures
• UV filter protects against harmful amounts of UV light (Class 1.2-6)
Typical Applications
• Manufacturing
• Construction
• Trades
Standards
• EN 166 FT CE UKCA
• EN 170
Approvals
• ATEX certified - 21ES1011
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740009267 |
ECLASS Code | 40019121 |
Frame Colour | Grey Pink |
Frame Material | TPR |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | RUSHPSPSIS |
Series | Rush+ |
UNSPSC Code | 46181802 |