SKU:
MMM9607640F
MPN:
7100078986
£6.99
Ex VAT
£8.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ideal for a range of applications, the SecureFit™ Anti-scratch and anti-fog safety spectacles deliver comfort and protection. Designed to protect against high speed particulate, these specs give an excellent range of vision to keep the user aware of potential hazards.
Features and Benefits
• 3M™ Pressure Diffusion Temple Technology gives a secure and comfortable fit
• Personalise the fit with soft adjustable nose pads
• Get added comfort over the ears with padded temple touch-points
• Temple arms in a bold colour for an infusion of style
• Wrap around style delivers a good field of vision
• Protects against UV radiation - ideal for working outdoors
Typical Applications
• Construction
• Engineering
• Assembly
• Inspection
• Light-duty maintenance
Standards
• EN166:2001 FT
• EN170:2002 2C
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4054596052772 |
ECLASS Code | 40019121 |
Frame Colour | Black Green |
Frame Material | TPE Xylex |
Frame Style | Wraparound |
Lens Colour | Amber |
MFR Part No. | SF403AS/AF-EU |
Resistance Features | Anti-Fog Anti-Mist Scratch-Resistant UV-Resistant |
Series | Securefit™ SF400 |
UNSPSC Code | 46181802 |