SKU:
UVX9632005Q
MPN:
8400244
£80.99
Ex VAT
£97.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Sturdy modern shoe. Extra wide fit. Water-resistant leather upper. Soft padded collar. Padded dust tongue. Breathable textile lining. Smooth-running, dirt-resistant lacing system.
Ultra comfortable removable insole, antistatic, with a moisture control system creating a superior foot climate and improved comfort. Uvex 3D hydroflex foam insole for exceptional shock absorption in the heel and under the front of the foot. Dual-density PUR outdoor sole with integrated heel support and protection. Especially chunky, self-cleaning 4.5 mm tread with excellent grip and support in the arch area when climbing. Foamed scuffcap to protect the leather upper.
Steel midsole. Standard: EN ISO 20345:2007 S3 SRC.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
EAN | 4031101473659 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 8400/2 |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Quatro |
Shoe Size | 10 |
Shoe Size (EU) | 51 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |