noscriptPerf Gravity Zero Unisex Safety Trainers, Size 8, Black/Green, Textile Upper, Composite Toe Cap, S1P, EN ISO 20345:2011 PB200-SZ08 | Cromwell Tools

Perf

Gravity Zero Unisex Safety Trainers, Size 8, Black/Green, Textile Upper, Composite Toe Cap, S1P, EN ISO 20345:2011

SKU:

PBL9631200L

MPN:

PB200-SZ08

£63.49

Ex VAT

£76.19

Inc VAT

IN STOCK (5)

    Product Details

    The Gravity Zero is an extremely lightweight safety trainer. Used widely by tradesmen, the flexible midsole is ideal for driving applications, while the comfortable and lightweight design delivers high-performance protection without weighing you down.


    Features and Benefits
    • Breathable anti-bacterial lining inhibits the growth of odour-causing bacteria
    • EVA/Vibram® rubber outsole is lightweight
    • Composite midsole is pierce-resistant up to 1100N
    • Composite toe cap delivers up to 200J of impact resistance
    • Moisture-wicking, washable footbed is designed to keep feet fresh
    • Incredibly lightweight at 450 grams
    • Anti-static properties reduce the production of static-electricity


    Standards
    • CE Category II
    • EN ISO 20345:2011 S1P SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Perf

    Closure Type

    Laces

    Colour

    Green

    EAN

    4250965406157

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    PB200

    Product Type

    Composite Safety Trainers

    Resistance Features

    Anti-Static Heat-Resistant

    Safety Classification

    S1P

    Series

    Gravity Zero

    Shoe Size

    8

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Textile

    Vegan

    No

    Wide Fitting

    No