SKU:
PBL9631200V
MPN:
PB200-SZ12
£63.49
Ex VAT
£76.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The Gravity Zero is an extremely lightweight safety trainer. Used widely by tradesmen, the flexible midsole is ideal for driving applications, while the comfortable and lightweight design delivers high-performance protection without weighing you down.
Features and Benefits
• Breathable anti-bacterial lining inhibits the growth of odour-causing bacteria
• EVA/Vibram® rubber outsole is lightweight
• Composite midsole is pierce-resistant up to 1100N
• Composite toe cap delivers up to 200J of impact resistance
• Moisture-wicking, washable footbed is designed to keep feet fresh
• Incredibly lightweight at 450 grams
• Anti-static properties reduce the production of static-electricity
Standards
• CE Category II
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Perf |
Closure Type | Laces |
Colour | Green |
EAN | 4250965406201 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB200 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant |
Safety Classification | S1P |
Series | Gravity Zero |
Shoe Size | 12 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Textile |
Vegan | No |
Wide Fitting | No |