SKU:
TFF9630939G
MPN:
0233
£37.99
Ex VAT
£45.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
200 Joules impact protection. Guards against falling objects and collisions and prevents sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Normally allows walking on hot surfaces up to 300°C. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption. Water penetration and absorption resistant. Helps keep feet dry in wet conditions.
S3 classified.
Manufactured to EN ISO 20345:2011.
200J toecap. Midsole. Waterproof for dry feet in wet conditions. Dual density soles.
NMP Non-Metal Protection - non-metal composite toecap and midsole, for working in areas where security screening is a necessity.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140238404 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011. |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |