SKU:
COF9630573G
MPN:
FW400-000.W39
£43.49
Ex VAT
£52.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
These 100% metal-free safety trainers offer robust protection and comfort for industrial professionals. Featuring puncture-free technology and a fiberglass toe cap that withstands impacts up to 200 joules, they are ideal for construction and manufacturing environments. The water-repellent leather and breathable textile upper keep feet dry, while the APT plate midsole provides zero perforation risk. An EVANIT® footbed enhances comfort, and the antistatic treatment with conductive yarn seams dissipates static buildup. Compliant with EN ISO 20345:2011 S3 SRC standards, these trainers combine safety, durability, and style, making them suitable for both work and casual settings.
Features and Benefits
• 100% metal-free design ensures lightweight comfort and flexibility
• Puncture-free technology protects the sole from sharp objects
• Fiberglass toe cap withstands impacts up to 200 joules for maximum protection
• Water-repellent leather and breathable textile upper keep feet dry in wet environments
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | FW400-000 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Puncture-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Orcadi |
Shoe Size | 6 |
Shoe Style | Athletic |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |