SKU:
COF9630571C
MPN:
FW400-000.W37
£43.49
Ex VAT
£52.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
These 100% Metal-free safety trainers are used widely in a range of industrial settings. Featuring puncture-free technology to protect the sole of the foot, a fiberglass cap also protects the toes from impacts up to 200 joules.
For extra comfort and breathability, these shoes are lined with SANY-DRY® polyester, a breathable, abrasion-resistant material with wicking properties to keep feet fresh and dry.
Features and Benefits
• Water-repellent leather and breathable textile upper to suit wet environments
• EVANIT® footbed with high bearing capacity for an ultra-comfortable shoe
• Treated with Antistatic coating on the surface of the shoe
• Seams made from conductive yarns to dissipate static build-up
• APT plate midsole for zero perforations and injuries
• Abrasion-resistant
Standards
• EN ISO 20345:2011 S3 SRC
Notes
• Sole: dual-density polyurethane
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | FW400-000 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Puncture-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Orcadi |
Shoe Size | 4 |
Shoe Style | Athletic |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | BS EN 12568:2010 EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |