SKU:
COF9636157E
MPN:
73082-002.W39
£57.49
Ex VAT
£68.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
These futuristic trainers are made using recycled plastic bottles that have been used, treated and transformed into technical fabrics. Available in a variety of sizes, the trainers are designed for comfort and protection.
Features and Benefits
• The eco-friendly trainers are soft, comfortable and have been designed with great attention to detail
• Robust upper TEXPET 100% PET ecological fabric
• Modern trainer style design
• SANY-DRY® 100% polyester fabric, abrasion resistant lining created with three-dimensional, breathable and antibacterial materials that absorbs and releases the moisture keep feet comfortable and dry
• Hardwearing anti-static polyurethane protective sole with poly-green insert
• Aluminium protective toe cap that will shield up to 200 J
• Zero Perforation non-metallic midsole even with a 3 mm diameter nail
• Abrasion resistant leather toe cap protection
Typical Applications
• General Industries
Notes
• Width: 11 Mondopoint
• Packaging: recycled paper and carton packaging
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Cofra |
Closure Type | Laces |
Colour | Grey Orange |
ECLASS Code | 40011301 |
Environmental Claim | Upper Manufactured from Recycled Polyethylene Terephthalate |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 73082-002.W39 |
Product Type | Metal Safety Trainers |
Resistance Features | Abrasion-Resistant |
Safety Classification | S1 |
Series | Reconverted |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | TEXPET |
Vegan | No |
Wide Fitting | No |