SKU:
COF9636186G
MPN:
35070-003.W39
£51.99
Ex VAT
£62.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Upper: Water repellent printed leather
Internal Lining: 100% polyester fabric, three-dimensional, breathable, it absorbs and releases the moisture, abrasion resistant
Footbed: PU15, made of scented and highly shock absorbing polyurethane, thanks to the 15 mm thickness in the heel area, anatomic, antistatic, holed. The upper layer is made of antibacterial textile to prevent from bad odours, to absorb moisture and keep the foot dry
Sole: Dual-density polyurethane
Toe Cap: Aluminium 200J
Midsole: Non metallic APT PLATE - Zero Perforation
Width: 11 Mondopoint
Accessories: Provided with another pair of laces of a different colour
Standard: EN ISO 20345:2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 35070-003.W39 |
Product Type | Metal Safety Trainers |
Resistance Features | Antimicrobial Anti-Static Water-Repellent |
Safety Classification | S3 |
Series | Throw |
Shoe Size | 6 |
Shoe Style | Athletic |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN12568 2010 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |