Cofra

Throw Unisex Safety Trainers, Size 7, Black, Leather Upper, Aluminium Toe Cap, S3, EN ISO 20345:2011

SKU:

COF9636187H

MPN:

35070-003.W41

£51.99

Ex VAT

£62.39

Inc VAT

OUT OF STOCK

    Product Details

    Upper: Water repellent printed leather
    Internal Lining: 100% polyester fabric, three-dimensional, breathable, it absorbs and releases the moisture, abrasion resistant
    Footbed: PU15, made of scented and highly shock absorbing polyurethane, thanks to the 15 mm thickness in the heel area, anatomic, antistatic, holed. The upper layer is made of antibacterial textile to prevent from bad odours, to absorb moisture and keep the foot dry
    Sole: Dual-density polyurethane
    Toe Cap: Aluminium 200J
    Midsole: Non metallic APT PLATE - Zero Perforation
    Width: 11 Mondopoint
    Accessories: Provided with another pair of laces of a different colour
    Standard: EN ISO 20345:2011


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Cofra

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    35070-003

    Product Type

    Metal Safety Trainers

    Resistance Features

    Antimicrobial Anti-Static Water-Repellent

    Safety Classification

    S3

    Series

    Throw

    Shoe Size

    7

    Shoe Style

    Athletic

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Aluminium

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No