SKU:
VFT9632930C
MPN:
V1930/07
£64.99
Ex VAT
£77.99
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
Designed with advanced materials, this durable, metal-free safety trainer is lightweight and stylish. Comfortable and water repellent, the IGS soles deliver excellent traction in wet, oily, and greasy environments.
Features and Benefits
• Metal-free design for a lightweight safety shoe
• Nano composite toecap and protective midsole deliver excellent impact and penetration protection
• Leather free and constructed from advanced materials that are both Vegan friendly and fully ESD compliant
• Innovative IGS (Intelligent Grip System) rubber sole ensures excellent grip on any surface
• Underfoot cushioning further enhances wearer comfort
• Heat resistant up to 300°C approx.
Standards
• EN ISO 20345:2011 S1P HI HRO ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | V12 Footwear |
Closure Type | Laces |
Colour | Grey |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | V1930/07 |
Product Type | Composite Safety Trainers |
Resistance Features | Heat-Resistant Water-Repellent |
Safety Classification | S1P |
Series | Turbo IGS |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Synthetic |
Vegan | Yes |
Water Resistant | WR |
Wide Fitting | No |