SKU:
COF9636155D
MPN:
73081-001.W38
£79.99
Ex VAT
£95.99
Inc VAT
14 Variations Available
Product Details
Product Specification
These futuristic, black trainers are made using recycled plastic bottles that have been used, treated and transformed into technical fabrics. Available in an array of sizes, the trainers are designed with comfort and protection in mind.
Features and Benefits
• The eco-friendly trainers are soft, comfortable and have been designed with great attention to detail
• Designed using the BOA® Fit System
• Abrasion resistant leather toe cap protection
• The upper layer is made of 100% PET ecological fabric and lined with antibacterial fabric that is breathable and absorbs moisture keeping feet dry
• Low electrical resistance sole designed using polyurethane/TPU and poly-green inserts
• Protective aluminium toe cap is resistant up to 200J
• Non metallic APT mid-plate with low electrical resistance and zero perforation
Typical Applications
• Microelectronic industries
Standards
• EN ISO 20345:2011
Notes
• Width: 11 Mondopoint
• Packaging: recycled paper and carton packaging
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Cofra |
Closure Type | BOA Lacing System |
Colour | Blue |
ECLASS Code | 40011301 |
Environmental Claim | Upper Manufactured from Recycled Polyethylene Terephthalate |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 73081-001.W38 |
Product Type | Metal Safety Trainers |
Resistance Features | Abrasion-Resistant |
Safety Classification | S1 |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | TEXPET |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |