SKU:
UVX9632830A
MPN:
8512835
£99.99
Ex VAT
£119.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
These multi-purpose safety trainers feature increased anti-twist protection to keep ankles and calves free from injury and fatigue.
Features and Benefits
• Extremely lightweight and flexible for user comfort
• 100% metal-free xenova® toe cap reduces heat and cold transference
• Shoes' side frame offers medial and lateral support for all-round stability
• Climazone technology regulates shoe temperature for optimum comfort
• High-tech micro velour perforated construction allows for breathability
• Virtually seamless design eliminates the pressure points and blisters
• Removable comfort insole for wearability during prolonged wear
• Dual-density polyurethane sole delivers excellent shock absorption
• Free from silicones and phthalates to avoid product contamination
• Available in a multi-width system to suit all sizes and shapes of feet
• Elastic laces for quick, individual adjustment
• Heat-resistant outsole up to temperatures of +120°C
Standards
• EN ISO 20345:2011 S1 SRC
Approvals
• ESD certified resistance to ground < 35 megohms
Attribute | Value |
---|---|
Ankle Protection | Yes |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Red |
EAN | 4031101529219 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 8512/8 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Fuel-Resistant Heat-Resistant Oil-Resistant Water-Resistant |
Safety Classification | S1 |
Series | uvex 1 |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Velour |
Vegan | No |
Wide Fitting | No |