SKU:
ANS9610223C
MPN:
7112100
£48.91
Ex VAT
£58.69
Inc VAT
3 Variations Available
Product Details
Product Specification
The VibraGuard glove minimizes the risks and effects of harsh vibrations on the job. Ansell Vibration Gel Foam padding reduces transmitted vibration to the hand. The gloves have a nitrile coating which provides snag and abrasion resistance and are silicone-free and launderable. Ideal for those tasks involving vibrations at frequency levels greater than 300 Hz. Engineered to reduce the vibration absorbed by workers' palm and fingers. VibraGuard® gloves help protecting from Hand-Arm Vibration Syndrome (HAVS).
Features:
-Vibration attenuation EN10819
-TRM (Transmission Ratio Medium frequency range) = 0.90
-TRH (Transmission Ratio High frequency range) = 0.52
Applications:
-Handling materials with sharp or rough edges
-Handling metal sheets & panels
-Handling rough machined metal parts
-Metalworking & assembly operations
Industries:
-Automotive
-Metal fabrication
Attribute | Value |
---|---|
Application | Industrial |
Brand | Ansell |
Coating | Nitrile |
Colour | Blue |
Cuff Style | Hook & Loop |
EAN | 0076490439507 |
EN388 Abrasion | 3 |
EN388 Cut | 2 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Material | Gelfôm™ Interlock Cotton |
MFR Part No. | 07-112 |
Resistance Features | Vibration-Resistant |
Series | 07-112 Vibraguard |
Size | 10 |
Standards Met | EN388: 2016 EN ISO 10819 |
UNSPSC Code | 46181504 |