SKU:
IMP9611141N
MPN:
503-20S
£43.49
Ex VAT
£52.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Fingerless nylon lycra glove with leather and 1/8" VEP (visco-elastic polymer) adding on the palm, edge and back of hand. Typically used when undertaking trim and moulding installation, the gloves offer impact protection. Available in a range of sizes.
Features and Benefits
• Made of nylon fabric to ensure optimum breathability and comfort
• Contoured VEP 1/8in. padding in the palm, edge and back of the hand provides excellent protection from impact and shock
• Fingerless style leaves fingers open for tactile feedback and mobility
• Grain leather cover offers abrasion protection
• Side padding protects from impact during automotive applications such as installing trim, moulding, windshield trim, headliners, urethane seal, door panel installation
Typical Applications
• Suited for work on industrial sites and punishing environments
Standards
• CAT II
• EN 388:2003 2.2.4.3
Attribute | Value |
---|---|
Application | Impact Protection |
Brand | Impacto Protective Products Inc |
Coating | Leather |
Colour | Black |
Cuff Style | Knit Wrist |
EAN | 6281670622066 |
EN388 Abrasion | 2 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Material | Nylon |
MFR Part No. | 503-20S |
Resistance Features | Impact-Resistant |
Series | 503-20 |
Size | S |
Standards Met | EN388: 2003 |
UNSPSC Code | 46181504 |