SKU:
EJE9614890B
MPN:
7776-8
£58.49
Ex VAT
£70.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Lined with TRF® technology fleece and fortified with full-grain goatskin palm liner, the Tegera® impact reducing safety glove protects the hands against harsh environments, where oils and grease are common. Delivering level D cut performance, these gloves are ideal for general tasks where sharps are a potential hazard.
Features and Benefits
• High visibility colouring for improved personal safety
• Reinforced index fingers for added protection
• Pre-curved finger design for reduced hand fatigue
• Waterproof to protect the hands from contact with moisture or damp
Typical Applications
• Oil and gas industries
• Petrochemical work
• Machine operation
• Construction
Standards
• EN420:2003 + A1:2009
• EN388:2016 3.X.4.2.D.P.
• EN511:2006 1.2.1
Notes
• Grip pattern Structured
• Fastening: Hook-and-loop
Attribute | Value |
---|---|
Application | Impact Protection |
Brand | Ejendals |
Coating | Aquathan® |
Colour | Black Hi-Vis Yellow |
EN388 Abrasion | 3 |
EN388 Cut | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | 7776-8 |
Resistance Features | Impact-Resistant |
Series | 7776 Tegera |
Size | 8 |
Standards Met | EN388: 2016 EN420: 2003+A1:2009 EN511 |
UNSPSC Code | 46181504 |