£50.42
Ex VAT
£60.50
Inc VAT
6 Variations Available
Product Details
Product Specification
Heavy duty impact and cut resistant gloves. Designed to keep hands warm, safe and dry in the harshest environments.
Features and Benefits
• Top hand coating for waterproof resistant keeping hands dry and protected
• Extended neoprene secure wrist closure with TPR pull tab for easy use
• Strong Kevlar stitched palm for durability
• Reflective highly visible cuff piping for increased safety and attention
• Designed to protect from impact with TPR from top of hand and full length of fingers
• Resilient synthetic leather palm for enhanced grip
• Additional palm layer for increased cut resistance and comfort
• Waterproof barrier to keep hands dry in harshest of environments
• Excellent construction delivers a durable bond between layers to eliminate glove separation when doffing
Typical Applications
• Oil and gas
• Manufacturing
• EN 420:2003 + A1:2009; category II
Notes
• Handwash: cold water only
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Hi-Vis Yellow/Red/Blue |
EAN | 0076490433086 |
EN388 Abrasion | 4 |
EN388 Puncture | 4 |
EN388 Tear | 4 |
MFR Part No. | R259B/10 |
Size | 10 |
UNSPSC Code | 46181504 |