£35.49
Ex VAT
£42.59
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The Saunton full zip, hooded sweatshirt is a versatile and warm solution for wear in chilly conditions. Zipped hand pockets and a snug hood offer adaptability for various outdoor activities. Durable construction and a full zip feature provide convenience and help to regulate body temperature in colder weather.
Features and Benefits
• 50% EcoViz® PC recycled polyester for a durable and sustainable choice
• 50% cotton for comfort against the skin
• Grey trim, ribbed cuffs, and hem for a stylish look
• Zipped front pockets with pullers for added convenience
• Double fabric hood with shock cord for a contemporary touch
• Front zip fastener with puller for easy wear and removal
• 68cm-84cm length for ample torso coverage
Typical Applications
• Outdoor work
• Construction sites
• Cold weather activities
Standards
• EN ISO 20471 Class 3
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Orange |
EAN | 5056082311225 |
ECLASS Code | 40010500 |
Gender | Unisex |
Material | Cotton Recycled Polyester |
MFR Part No. | SS02-O-LEO-3XL |
Product Type | Hooded Sweatshirt |
Series | SAUNTON |
Size | 3XL |
UNSPSC Code | 53101700 |