£9.79
Ex VAT
£11.75
Inc VAT
27 Variations Available
Product Details
Product Specification
Product Documents
The Waxbill t-shirt is part of the Orn 'Earth Pro' range, featuring both durable and sustainable construction and manufacture. Made from a comfortable and breathable blend of recycled polyester and cotton, the garment features triple stitched seams for strength and retains both shape and colour better than a standard cotton tee.
Features and Benefits
• Quality, durable construction made using recycled polyester material
• Comfortable and breathable poly-cotton fabric - washes and wears like a poloshirt
• Retains shape and colour better compared to 100% Cotton t-shirt
• Padded neckline for comfort
• Half moon yoke at neck for increased strength
• Triple stitched main seams for greater strength
Notes
• Available in sizes XS - 5XL
• Construction 65% GRS recycled polyester / 35% cotton
• Weight- 200gsm
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
Gender | Men |
Material | Polycotton |
MFR Part No. | 1005R |
Series | EarthPro® |
Size | L |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |