£35.99
Ex VAT
£43.19
Inc VAT
4 Variations Available
Product Details
Product Specification
These work trousers feature 2 reinforced loose-hanging pockets, left pocket with extra pocket and right pocket with 3 small pockets and tool loops, D-ring at waistband, a hammer loop, 2 back pockets, 1 leg pocket with outside mobile phone pocket, reinforced knee pockets, adjustable leg length with 5 cm hem allowance and triple needle stitching.
Material composition: 65% polyester, 35% cotton.
Fabric weight: 295 g/m2.
Meets following standards: EN 14404 Knee protection. Certified protective equipment.
Attribute | Value |
---|---|
Brand | Fristads Kansas |
Colour | Navy Blue |
EAN | 7322302622692 |
ECLASS Code | 40019090 |
Fabric Weight | 295g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | 120949-540 |
Product Type | Work Trousers |
Series | Icon Pro |
Size | 32 |
Standards Met | Certified protective equipment EN 14404 Knee protection |
UNSPSC Code | 53101500 |
Waist Size | 32in. |