£42.79
Ex VAT
£51.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Men's trousers with reinforced gusset, knee pockets and leg ends with snap fasteners
The trousers have 2 front, 2 back and 2 leg pockets, all reinforced with metallic rivets.
The trousers also feature pre-shaped knees, contrast seams, d-ring on belt loop and reflective piping at the leg ends.
Material: 60% cotton, 40% polyester.
Material weight: 330 g/m².
Attribute | Value |
---|---|
Brand | Fristads Kansas |
Colour | Black |
EAN | 7322302447769 |
ECLASS Code | 40019090 |
Fit | Long |
Gender | Men |
Leg Length | 33in. |
Material | Polycotton |
MFR Part No. | 110327-940 |
Size | 32 |
UNSPSC Code | 53101500 |
Waist Size | 32in. |