SKU:
FKG9620421L
MPN:
110327-540-C50
£58.49
Ex VAT
£70.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Men's trousers with reinforced gusset, knee pockets and leg ends with snap fasteners
The trousers have 2 front, 2 back and 2 leg pockets, all reinforced with metallic rivets.
The trousers also feature pre-shaped knees, contrast seams, d-ring on belt loop and reflective piping at the leg ends.
Material: 60% cotton, 40% polyester.
Material weight: 330 g/m².
Attribute | Value |
---|---|
Brand | Fristads Kansas |
Colour | Navy Blue |
EAN | 7322302447202 |
ECLASS Code | 40019090 |
Fabric Weight | 330g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | 110327-540 |
Product Type | Craftsmen Trousers |
Series | Cyd |
Size | 34 |
Standards Met | Certified protective equipment EN 14404 Knee protection |
UNSPSC Code | 53101500 |
Waist Size | 34in. |