SKU:
FKG9620412D
MPN:
100427-540-C150
£30.99
Ex VAT
£37.19
Inc VAT
16 Variations Available
Product Details
Product Specification
Durable basic trousers suitable for industrial work. The colours are aligned with all industry upperparts, making them easy to mix and match. 2 front pockets, 2 back pockets, 2 leg pockets, triple needle stitching, leasing laundry-tested according to ISO 15797/OEKO-TEX® certified.
Material: 65% polyester, 35% cotton.
Weight: 245 g/m².
Attribute | Value |
---|---|
Brand | Fristads Kansas |
Colour | Navy Blue |
EAN | 7322302579682 |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Long |
Gender | Men |
Leg Length | 33in. |
Material | Polycotton |
MFR Part No. | 100427-539 |
Product Type | Work Trousers |
Series | Icon Light |
Size | M |
Standards Met | ISO 15797/OEKO-TEX® certified |
UNSPSC Code | 53101500 |
Waist Size | 34in. |