SKU:
FKG9620413C
MPN:
100427-940-C148
£30.99
Ex VAT
£37.19
Inc VAT
16 Variations Available
Product Details
Product Specification
Durable basic trousers suitable for industrial work. The colours are aligned with all industry upperparts, making them easy to mix and match. 2 front pockets, 2 back pockets, 2 leg pockets, triple needle stitching, leasing laundry-tested according to ISO 15797/OEKO-TEX® certified.
Material: 65% polyester, 35% cotton.
Weight: 245 g/m².
Attribute | Value |
---|---|
Brand | Fristads Kansas |
Colour | Black |
EAN | 7322301519641 |
ECLASS Code | 40019090 |
Fit | Long |
Gender | Men |
Leg Length | 33in. |
Material | Polycotton |
MFR Part No. | 100427-940 |
Size | M |
UNSPSC Code | 53101500 |
Waist Size | 32in. |