SKU:
DUN9631140J
MPN:
A442631/9
£29.49
Ex VAT
£35.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These boots feature a protective toecap and midsole, offering maximum protection against falling and penetrating objects.
Features and Benefits
• Tested and certified in accordance with the EN ISO 20345:2011 standard, the built-in protective toecap serves to protect the toes from impacts of an energy level of 200 J and a compression at a load of 15 kN
• The protective midsole is positioned in the sole and penetration is prevented until a force of 1100 N
• 100% waterproof to keep your feet dry under wet and dirty conditions
• The outsole is resistant against oil, which assures that potentially adverse effects of oily substances on the protective properties of the boots are minimized
• Feature energy absorption of the heel region which limits impact to the foot while walking
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Dunlop |
Colour | Green |
EAN | 8713197346104 |
ECLASS Code | 40019090 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | A442631/9 |
Midsole Material | Steel |
Product Type | Metal Safety Wellingtons |
Resistance Features | Penetration-Resistant |
Safety Classification | S5 |
Series | Acifort Heavy Duty |
Shoe Size | 9 |
Slip Resistance Rating | SRA |
Sole Material | Acifort |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Acifort |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |