SKU:
DUN9637181E
MPN:
142PP
£17.99
Ex VAT
£21.59
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Designed for use in the construction industry, these unisex wellington boots deliver excellent protection in a range of environments. Constructed with tough materials to protect the foot from puncture or crushing incidents, these boots also feature antistatic properties with energy-absorbing heels for maximum user comfort.
Features and Benefits
• Steel toe cap and midsole for maximum foot protection
• Waterproof and oil-resistant for work in all environments
• SRA rated outer sole for excellent grip and improved safety in wet conditions
Typical Applications
• Construction
Standards
• EN ISO 20345:2011 S5 SRA
Notes
• Sole material: Rubber
• Unlined
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Dunlop |
Colour | Black |
EAN | 8713197339168 |
ECLASS Code | 40019090 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 142PP |
Midsole Material | Steel |
Product Type | Metal Safety Wellingtons |
Resistance Features | Penetration-Resistant |
Safety Classification | S5 |
Series | Protomaster |
Shoe Size | 5 |
Slip Resistance Rating | SRA |
Sole Material | Nitrile PVC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | PVC |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |