SKU:
SIP2732036F
MPN:
06260
£559.00
Ex VAT
£670.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These belt-driven compressors feature extremely hard wearing pump units and after-coolers, resulting in an incredibly durable product which is highly resistant. The strong moulded belt guard and cast iron pump block ensure that the compressors offer a reliable service throughout their long lifespan. The compressor has a slow running belt for smooth operation, whilst the multi-finned flywheel and oversized crankcase ensure improved cooling and lubrication.
Features and Benefits
• 100 litre air receiver offers a 10 bar maximum pressure rating from a 13CFM piston displacement
• Built on two large wheels with a handle to ensure easy mobility
• 230V (13amp)
• Regulator included
Built on two large wheels with a handle this machine offers improved mobility to the user allowing them to move the air supply to where it is required.
• Durable aluminium aftercooler
Typical Applications
• Ideal for prolonged use in trade and workshop environments
Attribute | Value |
---|---|
Application | Garage/Workshop Trade |
Brand | SIP |
Drive Type | Belt Drive |
EAN | 5012713062607 |
ECLASS Code | 36431402 |
Fuse Rating | 13A |
Lubrication | Oil Lubricated |
Max. Free Air Delivery | 8.5CFM |
Maximum Pressure | 145psi |
MFR Part No. | 6260 |
Mobility | Wheeled |
Model Number | TN3/100-SRB |
Piston Displacement | 13CFM |
Power | 3hp |
Power Source | Electric |
Standards Met | CE Approved |
Start Method | Electric Start |
Supply Voltage | 230V |
Tank Capacity | 100L |
UNSPSC Code | 40151601 |
Weight | 69kg |