SKU:
ING2702778X
MPN:
G5351M-K22-EU
£449.00
Ex VAT
£538.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
The Ingersoll Rand G5351-K22 is a 20V cordless angle grinder and cut-off tool, designed to provide the power of pneumatic tools with the flexibility and mobility of a cordless device. It features a slim and well-balanced design, making it ideal for accessing tight spaces and reducing user fatigue. Equipped with a high-performance brushless motor, the G5351M ensures reliable performance with advanced safety features such as Anti-Kickback and overload protection.
Features and Benefits
• Slim, well-balanced body for access to tight spaces
• High-performance brushless motor delivering up to 8,000 RPM
• Extended paddle switch and inline battery design for reduced interference
• Comfortable rubberised grip for prolonged use
• Tool-free guard attachment and spindle-lock button for easy accessory changes
Typical Applications
• Material removal
• Surface preparation
• Blade sharpening
• Metal cutting
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630231689442 |
ECLASS Code | 21051314 |
Exhaust Location | Rear |
Includes | Battery and charger |
Item | Cordless Angle Grinder |
Length | 337mm |
MFR Part No. | G5351M-K22-EU |
Model Number | G5351M |
No Load Speed | 8000rpm |
Noise / Vibration Information | Vibration Level (m/s2) 6.6 |
Power Source | Battery-powered |
Spindle Size | 5/8 - 11" |
UNSPSC Code | 27112704 |
Voltage | 20V |
Weight | 2.3kg |