£179.00
Ex VAT
£214.80
Inc VAT
2 Variations Available
Product Details
Product Specification
DWE492K - 230 mm Angle Grinder + Kitbox
Abrasion protected motor for increased durability. Two position side handle allows the user to optimise handle position to give maximum comfort. Spindle lock for quick wheel changes and brush window allowing quick brush replacement.
Features and Benefits
• Abrasion Protected Motor.
• Two position side handle.
• Brush window for quick replacement.
• Spindle Lock for quick changing.
• Input Power: 2,200 Watt
• No Load Speed: 6,600/min
• Max. Disc Diameter: 230mm
• Spindle Thread: M14
• Length: 490mm
• Height: 151mm
• Weight: 5.2kg
Attribute | Value |
---|---|
Brand | DeWalt |
Disc Diameter | 9in. |
EAN | 5035048617175 |
ECLASS Code | 21051314 |
Features | Abrasion protected motor for increased durability Brush window allows quick brush replacement Grinding & Cutting Disc Size 230mm Spindle lock for quick wheel changes |
Height | 151mm |
Includes | Back Flange Heavy Duty Kit box Instruction Manual Locking Nut Protective guard Spanner |
Item | Corded Angle Grinder |
Length | 490mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DWE492K |
Model Number | DWE492K-LX |
No Load Speed | 6,600rpm |
Noise / Vibration Information | Sound Power Level 104 dB(A) Sound Pressure Level 94 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 1.5 m/s² (Sanding Disc) Vibration Emission Value Ah 7.1 m/s² (Grinding Disc) Vibration Uncertainty K1(Grinding) 2.0 m/s² Vibration Uncertainty K2(Sanding) 1.5 m/s² |
Power | 2,200W |
Power Source | Electric |
Series | DWE492K |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |