£96.99
Ex VAT
£116.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
With a powerful 720w motor that gives 11000rpm, these small angle grinders are able to take on the most demanding jobs. The small diameter barrel type grip with a useful paddle switch allows the user comfortable control at all times plus these Makita® power tools have a labyrinth construction that seals the motor and ball bearings from dirt and dust. The side handle is positioned at a 20° angle for greater comfort and operator control with the all ball bearing design and metal gear housing increasing durability and giving the trade longer tool life. Available as either a 110V or 240V tool.
Features and Benefits
• Double Insulation
• Ergonomically designed high comfort grip when using
• Small gear housing for easy handling and manoeuvrability
• Easy-to-operate paddle type on/off switch
• Small diameter barrel type grip
• Labyrinth construction seals the motor and bearings from dirt and dust
• Compact and lightweight
• Supplied with wheel guard and side handle
Typical Applications
• Construction
• DIY
• Carpentry
Attribute | Value |
---|---|
Brand | Makita |
Disc Diameter | 4.5in. |
EAN | 0088381606189 |
ECLASS Code | 21051314 |
Features | Backing Pad Ø115mm Disc Ø115mm Spindle Thread M14 Wire Cup Brush Ø75mm |
Height | 103mm |
Includes | Auxiliary Handle Backing Flange Locking Nut Protective Guard Spanner |
Item | Corded Angle Grinder |
Length | 265mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration required within 28 days, T&Cs Apply) |
MFR Part No. | GA4534 |
Model Number | GA4534/2 |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound Power Level 97 dB(A) Sound Pressure Level 86 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 2.5 m/s² (Sanding Disc) Vibration Emission Value Ah 8.0 m/s² (Surface Grinding) Vibration Uncertainty K 1.5 m/s² |
Power | 720W |
Power Source | Electric |
Series | GA4534 |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 240V |