SKU:
BCH2662040B
MPN:
06019H6100
£284.00
Ex VAT
£340.80
Inc VAT
2 Variations Available
Product Details
Product Specification
High performance cordless angle grinder fully equal to corded 1,500 W, 50% faster cutting and more metal removal than our previous cordless grinders due to new BITURBO brushless technology
Features and Benefits:
• High power brushless BITURBO motor equivalent to 1,500W corded power
• Fully optimized for ProCORE18V batteries
• New health & safety standards with unique sensor-based KickBack Control and Drop Control plus an intelligent brake system
• User interface will change speed levels and show tool status at a glance
• Bluetooth connectivity module included, number of speed levels can be raised up to 6 levels, each speed level value can be adjusted
• Fully compatible with all 18V batteries
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Disc Diameter | 5in. |
EAN | 3165140964531 |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
MFR Part No. | 06019H6100 |
Model Number | GWS 18V-15 SC |
No Load Speed | 9,000rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 2.2kg |