£99.49
Ex VAT
£119.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These small but powerful angle grinders achieve fast work progress and are suitable for all applications in cutting and grinding. Available in either 110V or 230V
Features and benefits:
■ X-LOCK allows easy AC change with low force, 5 times faster AC change
■ New accessories are backwards compatible
■ Directional accessories like diamond discs can't be incorrectly mounted
■ Superior tool control with 900W power level
■ High work efficiency due to long lifetime and carbon brush lifetime
■ Direct cooling for high overload capability and long lifetime
■ Anti-rotation protective guard - quickly and easily adjustable, provides reliable protection
■ Gear head can be rotated in 90° steps
■ Anti-vibration handle can be used on right or left
■ Restart protection
■ Speed selection feature produces great results in a variety of materials
■ Bore diameter: 22.23mm
■ model grinder uses the X lock system
X-LOCK is an innovative, 2-piece changing system allowing users to switch angle grinder accessories with just one click. The X-shaped interface of the grinders head and the accessory allows easy and effortless mounting.
Attribute | Value |
---|---|
Brand | Bosch |
Disc Diameter | 4.5in. |
EAN | 3165140962551 |
ECLASS Code | 21051314 |
Features | Disc Diameter 115mm Rubber Backing Pad 115mm Wire Cup Brush Diameter 75mm |
Height | 100mm |
Includes | Anti-vibration side Handle GWX 9-115 S Supplied in Manufactures Carton |
Item | Corded Angle Grinder |
Length | 280mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 06017B1070 |
Model Number | GWX 9-115 |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound power level: 104 dB(A) Sound pressure level: 93 dB(A) Uncertainty K: 3 dB |
Power | 900W |
Power Source | Electric |
Series | GWX 9-115S |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 230V |